Motion
CN1295SF590N TAPE OIL GAG 1/2"X75'

Lufkin - Tape Measure
CN1295SF590N TAPE OIL GAG 1/2"X75'

Tape Measure - 75 ft Blade Length
MI ITEM #06825735
MFR #CN1295SF590N TAPE OIL GAG 1/2"X75'
Price$501.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
CN1295SF590N TAPE OIL GAG 1/2"X75'

Tape Measure - 75 ft Blade Length
MI ITEM #06825735
MFR #CN1295SF590N TAPE OIL GAG 1/2"X75'

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$501.50/each

Specifications

Dimensions

  • Blade Length
    75 ft
  • Graduation
    1/8 in

Details

  • Belt Clip
    No
  • Color
    Silver
  • Finish Coating
    Nickel, Chrome
  • Graduation Style
    D1
  • PSC Code
    5210
  • UPC_NO
    037103296771

Overview

Mfr description
CN1295SF590N TAPE OIL GAG 1/2"X75'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought