Motion
HC256N TAPE LONG LEADER 3/8"X100'

Lufkin - Tape Measure
HC256N TAPE LONG LEADER 3/8"X100'

Tape Measure - 100 ft Blade Length, Silver Blade Color
Mi Item #06825746
MFR #HC256N TAPE LONG LEADER 3/8"X100'
Price$208.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
HC256N TAPE LONG LEADER 3/8"X100'

Tape Measure - 100 ft Blade Length, Silver Blade Color
Mi Item #06825746
MFR #HC256N TAPE LONG LEADER 3/8"X100'

Mfr description
HC256N TAPE LONG LEADER 3/8"X100'
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$208.20/each

Specifications

Dimensions

  • Blade Length
    100 ft
  • Graduation
    1/8 in

Details

  • Belt Clip
    No
  • Blade Color
    Silver
  • Blade Material
    Steel
  • Case Material
    Steel
  • Color
    Black
  • Finish Coating
    Chrome
  • Graduation Style
    Inch
  • PSC Code
    5210
  • UPC_NO
    037103296856
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)