Motion
120TPN TAPE LONG ARTISAN 3/8"X20'

Lufkin - Tape Measure
120TPN TAPE LONG ARTISAN 3/8"X20'

Tape Measure - 20 ft Blade Length, White Blade Color
Mi Item #06825748
MFR #120TPN TAPE LONG ARTISAN 3/8"X20'
Price$210.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
120TPN TAPE LONG ARTISAN 3/8"X20'

Tape Measure - 20 ft Blade Length, White Blade Color
Mi Item #06825748
MFR #120TPN TAPE LONG ARTISAN 3/8"X20'

Mfr description
120TPN TAPE LONG ARTISAN 3/8"X20'
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$210.95/each

Specifications

Dimensions

  • Blade Length
    20 ft
  • Graduation
    1/10, 1/100 in, 1

Details

  • Blade Color
    White
  • Blade Material
    Steel
  • Case Material
    Vinyl Clad Steel
  • Color
    Brown
  • Finish Coating
    Chrome
  • Graduation Style
    Inch
  • PSC Code
    5210
  • UPC_NO
    037103298010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)