1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Lufkin - Tape Measure
590GMN PLUMB BOB BRASS MM/CM 20OZ
LUFKIN BRS CYL PLUMB BOB 20OZ MM/CM
Mi Item #
06825749
MFR #
590GMN PLUMB BOB BRASS MM/CM 20OZ
Price
$145.45
/each
Qty
Add to Cart
Previous Page
Home
Lufkin - Tape Measure 590GMN PLUMB BOB BRASS MM/CM 20OZ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lufkin - Tape Measure
590GMN PLUMB BOB BRASS MM/CM 20OZ
LUFKIN BRS CYL PLUMB BOB 20OZ MM/CM
Mi Item #
06825749
MFR #
590GMN PLUMB BOB BRASS MM/CM 20OZ
Mfr description
590GMN PLUMB BOB BRASS MM/CM 20OZ
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$145
.45
/each
Add to Cart
Specifications
Dimensions
Diameter
10.00 mm
Length
150.00 mm
Weight
20.00 oz
Details
Material
Brass
PSC Code
5210
Replaceable Tip
No
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items