Motion
C2750MMEN TAPE PEERLESS 164'/50M

Lufkin - Tape Measure
C2750MMEN TAPE PEERLESS 164'/50M

164' x 1/4" Silver Steel Blade Tape Measure 1/8" Graduation, Inch/Metric Graduation Style, Chrome Vinyl Clad Steel Case
MI ITEM #06825755
MFR #C2750MMEN TAPE PEERLESS 164'/50M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
C2750MMEN TAPE PEERLESS 164'/50M

164' x 1/4" Silver Steel Blade Tape Measure 1/8" Graduation, Inch/Metric Graduation Style, Chrome Vinyl Clad Steel Case
MI ITEM #06825755
MFR #C2750MMEN TAPE PEERLESS 164'/50M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C2750MMEN TAPE PEERLESS 164'/50M

Specifications

  • Graduation
    1/8 in
  • Blade Material
    Steel
  • Blade Color
    Silver
  • PSC Code
    5210
  • Graduation Style
    Inch/Metric
  • Finish Coating
    Chrome
  • Color
    Chrome
  • Case Material
    Vinyl Clad Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought