Motion
C106PMN ARTISAN TAPE 10MM X 6.5M

Lufkin - Tape Measure
C106PMN ARTISAN TAPE 10MM X 6.5M

Tape Measure - 21 ft Blade Length, Silver Blade Color
MI ITEM #06825758
MFR #C106PMN ARTISAN TAPE 10MM X 6.5M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
C106PMN ARTISAN TAPE 10MM X 6.5M

Tape Measure - 21 ft Blade Length, Silver Blade Color
MI ITEM #06825758
MFR #C106PMN ARTISAN TAPE 10MM X 6.5M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    21 ft
  • Graduation
    1 in

Details

  • Blade Color
    Silver
  • Blade Material
    Steel
  • Case Material
    Vinyl Clad Steel
  • Color
    Brown
  • Finish Coating
    Chrome
  • Graduation Style
    Metric
  • PSC Code
    5210
  • UPC_NO
    037103296306

Overview

Mfr description
C106PMN ARTISAN TAPE 10MM X 6.5M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought