Motion
CD2730DMMN TAPE 30M DERRICK CH

Lufkin - Tape Measure
CD2730DMMN TAPE 30M DERRICK CH

100' x 1/4" Silver Steel Blade Tape Measure 1/100" Graduation, Inch/Metric Graduation Style, Chrome Steel Case
MI ITEM #06825763
MFR #CD2730DMMN TAPE 30M DERRICK CH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
CD2730DMMN TAPE 30M DERRICK CH

100' x 1/4" Silver Steel Blade Tape Measure 1/100" Graduation, Inch/Metric Graduation Style, Chrome Steel Case
MI ITEM #06825763
MFR #CD2730DMMN TAPE 30M DERRICK CH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CD2730DMMN TAPE 30M DERRICK CH

Specifications

  • Graduation
    1/100 in
  • Blade Material
    Steel
  • Blade Color
    Silver
  • PSC Code
    5210
  • Graduation Style
    Inch/Metric
  • Finish Coating
    Chrome
  • Color
    Chrome
  • Case Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought