Motion
CN1293SF590N TAPE OIL GAGING

Lufkin - Tape Measure
CN1293SF590N TAPE OIL GAGING

Tape Measure - 50 ft Blade Length
Mi Item #06825775
MFR #CN1293SF590N TAPE OIL GAGING
Price$405.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
CN1293SF590N TAPE OIL GAGING

Tape Measure - 50 ft Blade Length
Mi Item #06825775
MFR #CN1293SF590N TAPE OIL GAGING

Mfr description
CN1293SF590N TAPE OIL GAGING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$405.00/each

Specifications

Dimensions

  • Blade Length
    50 ft
  • Graduation
    1/8 in

Details

  • Belt Clip
    No
  • Color
    Silver
  • Finish Coating
    Nickel, Chrome
  • Graduation Style
    D1
  • PSC Code
    5210
  • UPC_NO
    037103296726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)