Specifications
Dimensions
- Blade Length33 ft
- Graduation1/8 in
Details
- Belt ClipNo
- ColorSilver
- Finish CoatingNickel, Chrome
- Graduation StyleD1
- PSC Code5210
- UPC_NO037103296696
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)