Motion
PSC1460000

JOBOX
PSC1460000

Gull Wing Fullsize Crossover Truck Box - Steel, Lockable, Push Button, 14-1/4 in High, 20-1/4 in Deep, 70-1/8 in Long
MI ITEM #06826106
MFR #PSC1460000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JOBOX
PSC1460000

Gull Wing Fullsize Crossover Truck Box - Steel, Lockable, Push Button, 14-1/4 in High, 20-1/4 in Deep, 70-1/8 in Long
MI ITEM #06826106
MFR #PSC1460000

Mfr description
PSC1460000 TRUCK BOX 9.0 CU FT DUAL LID
  • Gear-Lock™ Self Adjusting Dual Rotary Lock System Always Latches and Closes for Superior Security
  • Self-Aligning Latch Pins Pivot From Side-To-Side to Engage with Gear-Lock™ System. No Adjustment Required
  • High-Strength, Self-Rising Lids Will Resist Attempted Break-Ins Better Than Other Steel Lids
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    20-1/4 in
  • Height
    14-1/4 in
  • Length
    70-1/8 in
  • Shipping Weight
    85.0 lbs

Details

  • Color
    White
  • Finish Coating
    Powder Coating
  • Handle Style
    Push Button
  • Manufacturer Upc Number
    043419926523
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)