1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JOBOX
PAH1421000
Compact Truck Chest - Aluminum, Lockable, 16-1/4 in High, 14-7/8 in Deep, 46 in Long
MI ITEM #
06826113
MFR #
PAH1421000
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Toolboxes
JOBOX PAH1421000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JOBOX
PAH1421000
Compact Truck Chest - Aluminum, Lockable, 16-1/4 in High, 14-7/8 in Deep, 46 in Long
MI ITEM #
06826113
MFR #
PAH1421000
Mfr description
PAH1421000 TOOL BOX
Gear-Lock™ Self-Adjusting Dual Roatary Locking System always latches and closes for superior security
Self Aligning Latch Pins Pivot From Side-To-Side and Lock the Lid Into Gear-Lock™ for Premium Security
RSL™ Laminated Rigid Structural Lid Bolster for Superior Strength
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Depth
14-7/8 in
Height
16-1/4 in
Length
46 in
Shipping Weight
45.5 lbs
Details
Color
Bright
Finish Coating
Clearcoat
Manufacturer Upc Number
043419926462
Material
Aluminum
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items