Motion
48-89-9221

MILWAUKEE TOOL
48-89-9221

Step Drill Bit Set - 3PC - 1/16 in to, 1/2 in
MI ITEM #06826190
MFR #48-89-9221
Price$74.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-9221

Step Drill Bit Set - 3PC - 1/16 in to, 1/2 in
MI ITEM #06826190
MFR #48-89-9221

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
Price$74.97/each(Market/List $178.90)

Specifications

Dimensions

  • Maximum Hole Diameter
    1/2 in
  • Minimum Hole Diameter
    1/16 in
  • Step Increments
    1/16, 1/32

Details

  • Finish Coating
    Black Oxide
  • Includes
    (1) #1 Step Drill Bit, 1/8" - 1/2" by 1/32" (48-89-9201), (1) #2 Step Drill Bit, 3/16" - 1/2" by 1/16" (48-89-9202), (1) #4 Step Drill Bit, 3/16" - 7/8" by 1/16" (48-89-9204), (1) Carrying Case

Overview

Mfr description
48-89-9221 STEP DRILL BIT SET,1/4-13SZ
  • JAM-FREE performance: Dual-flute design provides greater speed and control
  • Up to 2X faster: Optimized for cordless drills in high speed
  • Rapid Strike™ Tip: Creates fast, accurate starts and generates less heat
  • Up to 4X longer bit life: Optimized geometry with Black Oxide coating to cut faster and produce less heat
  • Up to 50% more holes per battery charge: Greater user productivity
  • Laser-engraved reference marks: Easily stop on any hole size
  • 3-Flat Secure-Grip™ shanks: Reduces bit slippage in the chuck
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought