Motion
CF150-10SS
1-1/2 ID 304SS Crimp Ferrule 2.313 ID, 2-13/6
Mi Item #06826250
MFR #CF150-10SS
Price$29.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 ID 304SS Crimp Ferrule 2.313 ID, 2-13/6
Mi Item #06826250
MFR #CF150-10SS

Mfr description
CF150-10SS FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.51/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    2.2031 in - 2.2500 in
  • Dash Size
    24
  • End 1 Size
    1.5000 in
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Outer Diameter
    2.3130 in
  • SAE Size
    -24
  • Size
    1.5000 in
  • Weight
    0.358 lbs
  • Width
    2.3130 in

Details

  • Additional Details
    King Crimp Style, For use with crimp style shanks
  • Application
    Sanitary
  • Compatible Banding Types
    King Crimp
  • Compatible Hose Series
    King Crimp
  • Configuration
    Straight
  • Connection Type
    King Crimp
  • End 1 Style
    King Crimp
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    Crimp style shanks
  • Manufacturer Catalog Number
    CF150-10SS
  • Material
    Stainless Steel
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    350 psi
  • Maximum Working Pressure
    350 PSI, 24.1 bar
  • Plating
    Uncoated
  • Product Types
    Ferrule
  • Seal Material
    Metal
  • Seal Type
    King Crimp
  • Standards Met
    King Crimp
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    King Crimp
  • Type
    Ferrule
  • Working Pressure
    350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)