Motion
SS30Q25H14

DODGE
SS30Q25H14

Washdown Duty Enclosed Gearing Right Angle Reducer - 25:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 140TC Frame
MI ITEM #06831109
MFR #SS30Q25H14
List Price$9,244.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS30Q25H14

Washdown Duty Enclosed Gearing Right Angle Reducer - 25:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 140TC Frame
MI ITEM #06831109
MFR #SS30Q25H14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,244.05/each for your price

Overview

Mfr description
SS30Q25H14 TIGEAR-2 REDUCER

Specifications

  • Additional Details
    SH20QZ05LR56 TIGEAR-2 REDUCER
  • Center Distance
    3.00 in
  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    3.890 hp
  • Horsepower Rating Normal Duty
    Input 3.05 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Left,Right
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • Style
    Quill Input;Hollow Output
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output Torque
    2284 lbf;357.597 nm
  • Housing Material
    Stainless Steel
  • Overhung Load Capacity
    10230.91 N, 2300 lbf
  • Series
    Tigear-2
  • Length
    7.0000 in, 177.80 mm
  • Manufacturer Reducer Size
    30
  • CAD Drawing
  • Manufacturer Catalog Number
    SS30Q25H14
  • Manufacturer Upc Number
    782477045196
  • UPC_NO
    782477052187
  • Weight
    79 lbs, 35.834 kg
  • Horsepower
    Input 4.2200 hp, Output 3.5200 hp
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    5 : 1
  • Output
    Hollow
  • Sealing Type
    Two-Piece Harsh Duty
  • Torque Rating (in-lb)
    Output 2284 inch pound (pound inch)
  • Bore Diameter
    Output 1.938 in
  • Bore Length
    7.76 inch
  • Thermal Horsepower Rating
    3.9 horsepower
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    2300 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    30
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Width
    4.0000 in, 101.60 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought