Motion
10G-12FJX45S

GATES RUBBER CO
10G-12FJX45S

Back Bone - Steel Material, 5/8 in Hose ID, Female
Mi Item #06831353
MFR #10G-12FJX45S
Price$81.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10G-12FJX45S

Back Bone - Steel Material, 5/8 in Hose ID, Female
Mi Item #06831353
MFR #10G-12FJX45S

Mfr description
10G-12FJX45S NON BULK 7103-46375
  • One of the most common causes of hydraulic leaks is a cracked coupling nut or seat due to over-torquing by a strong-armed worker. Gates has engineered a solution Full-Torque Nut!" technology now available on Gates MegaCrimp and GlobalSpiral couplings
  • MegaCrimp couplings set a new standard for hydraulic couplings. The unique \
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.86/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    10
  • End 1 Size
    0.7500 in
  • End 2 Size
    1.0625 in
  • End Size/Type
    #12 JIC 37° Flare
  • Hex Body
    1.2600 in
  • Hex Size
    1.2600 in
  • Hose Cut-Off Factor
    3.0900 in, 78.59 mm
  • Hose Dash Size
    10
  • Hose Diameter
    0.6300 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.6300 in, 16 mm
  • Length
    4.5700 in
  • SAE Size
    -12
  • Size
    0.7500 in
  • Thread Size
    1-1/16-12
  • Weight
    0.62 lbs
  • Width
    1.2600 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Application
    Hydraulics
  • Compatible Hose Series
    Gates wire-braid hoses
  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    FJX
  • Connection Type
    Female JIC Swivel
  • End 1 Style
    Female JIC Swivel
  • End Gender
    Female
  • End Type 1
    FJX
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    45° Bent Tube Short Drop
  • Fitting Type
    JIC 37° Flare
  • For Use With
    One-wire braid hoses, Two-wire braid hoses, Select Xpiral hoses
  • Manufacturer Catalog Number
    G25175-1012
  • Manufacturer Compatibility
    Gates wire-braid hoses
  • Manufacturer Upc Number
    072053115406
  • Material
    Steel
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Standards Met
    SAE, EN, ISO
  • Style
    45 °Elbow
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    FJX
  • Thread Type
    Female JIC Swivel
  • Type
    JIC Female Swivel
  • UPC_NO
    072053115406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)