Motion
82019
Hose Clamp Plier -
MI ITEM #06831464
MFR #82019
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Clamp Plier -
MI ITEM #06831464
MFR #82019

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82019 LONG REACH LARGE 3/4" GRIPPER PLIE

Specifications

  • Overall Length
    13 in
  • Features
    Jaws Open Greater Distance than the Handle for Added Reach in Tight Locations
  • Handle Material
    Dual Dipped
  • Jaw Type
    Standard
  • Overall Length Range
    12" - 17.9"
  • PSC Code
    5110
  • Side Cutter
    No
  • Type
    Hose Clamp Pliers, Double-X Hose Grip Pliers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text