Motion
TLS190
Low Profile Pipe Leak Diverter - 9 in Length, 11.5000 in Width, Oval Shape, PVC, Polyester Material, Yellow Color
Mi Item #06831490
MFR #TLS190
Price$145.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Profile Pipe Leak Diverter - 9 in Length, 11.5000 in Width, Oval Shape, PVC, Polyester Material, Yellow Color
Mi Item #06831490
MFR #TLS190

Mfr description
TLS190 LOW PROFILE LEAK DIVERTER
  • Low-profile design and compact size let you target a specific leak in tight spaces
  • Nonpermeable material is vinyl-coated for strength and durability; resists punctures and mildew for long life
  • UV resistant up to 12 months for long-term outdoor use without degradation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.57/each

Specifications

Dimensions

  • Height
    9 in
  • Length
    9 in
  • Weight
    1 lb
  • Width
    11.5000 in

Details

  • Attachment Type
    3/4 in Hose
  • Color
    Yellow
  • Features & Benefits
    •Low-profile design and compact size let you target a specific leak in tight spaces•Nonpermeable material is vinyl-coated for strength and durability; resists punctures and mildew for long life•UV resistant up to 12 months for long-term outdoor use without degradation•Built-in grommets and rubber straps (sold separately) make it easy to hang from an overhead pipe•Accepts a standard 3/4" hose connection to safely channel liquid to floor drain or collection container (hose sold separately)•Flow rate of 3.33 gallons per minute when used with a 1/2" ID hose•Need a custom size or solution? Just call 1-800-HOT-HOGS (468-4647)
  • Flow Rate
    3.33 gpm
  • Includes
    (1) Hose Connector Replacement Set, (1) Leak Diverter
  • Installation Method
    Hanging Straps
  • Material
    PVC, Polyester
  • Product Type
    Leak Diverters
  • Shape
    Oval
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)