Overview
Mfr description
MKB32-50RNZ-M9PSDPC CYLINDER
Specifications
- Bore Diameter32 mm
- Country of OriginJP
- Port Thread StandardRc
- Mounting TypeBasic
- Made to OrderYes
- Manufacturer Product Page
- SeriesMK
- Product TypeRotating-Arm Power Clamp Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data