Motion
SFHS5
Single Fork Hook w/ Swivel Hook
MI ITEM #06831745
MFR #SFHS5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Fork Hook w/ Swivel Hook
MI ITEM #06831745
MFR #SFHS5

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SFHS5 SINGLE FORK HOOK
  • Easy attachment - no tools required.
  • Welded construction for durability.
  • Promotes versatility of forklift trucks.
  • n/a

Specifications

  • Manufacturer Upc Number
    697886304386
  • Country of Origin
    US
  • Material
    STEEL
  • Nominal Break Strength
    3000 lbs
  • Package Height
    24 in
  • Package Width
    72 in
  • Vertical Capacity 90
    3000 lbs
  • Warranty
    Warranty
  • Weight
    8 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text