Motion
GPE1P2V-WE
Polyester Felt Liquid Filter Bag - 1 µm, 7.06 in Diameter, 32.00 in Long, High-Temp Plastic Snap Seal
MI ITEM #06831958
MFR #GPE1P2V-WE
Your Price$12.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyester Felt Liquid Filter Bag - 1 µm, 7.06 in Diameter, 32.00 in Long, High-Temp Plastic Snap Seal
MI ITEM #06831958
MFR #GPE1P2V-WE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.63/each(List $14.52)

Overview

Mfr description
GPE1P2V-WE 1 MICRON FILTER BAG
  • Fully Welded Construction - no needle holes, thus increasing efficiencies by preventing by-pass; elimination of threads further reduces fiber-shedding
  • Micron ratings from 1 to 200
  • Broad chemical compatibility
  • High flow/low pressure drop media
  • Handles standard on all bags
  • Temperature ratings to 275°F (PE w/S, SS or V-seal ring) and 425°F (HT w/S or SS ring)

Specifications

  • Bag Material
    Felt - Polyester
  • Micron Rating
    1 µm
  • Bag Diameter
    7.06 in
  • Bag Length
    32.00 in
  • Top Ring Style
    High-Temp Plastic Snap Seal
  • Seam Type
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought