Motion
GP0.5A29.5P
String-Wound Cartridge - FDA Polypropylene Filter Media, 0.50 µm, 29.50 in Long, 2.50 in Diameter, 50 psid
MI ITEM #06831959
MFR #GP0.5A29.5P
List Price$16.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
String-Wound Cartridge - FDA Polypropylene Filter Media, 0.50 µm, 29.50 in Long, 2.50 in Diameter, 50 psid
MI ITEM #06831959
MFR #GP0.5A29.5P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.84/each for your price

Overview

Mfr description
GP0.5A29.5P CARTRIDGE 1/2 MICRON

Specifications

  • Cartridge Type
    String Wound
  • Filter Media Membane Material
    FDA Polypropylene
  • Micron Rating
    0.50 µm
  • Cartridge Length
    29.50 in
  • Cartridge Diameter
    2.50 in
  • End Cap Style
    DOE
  • Description Keyword
    FDA Polypropylene Filter Media
  • End Cap Material
    Polypropylene
  • Manufacturer Catalog
  • Center Core Material
    Polypropylene
  • Differential Pressure
    50 psid
  • Change Out Pressure Differential
    35 psid
  • Typical Applications
    Chemicals, Consumer Products, Edible Oils, Food and Beverage, Inks, Lubricating Oils, Paints, Petrochemicals, Pharmaceutical, Photographic, Plating Solutions, Waste Treatment, Water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought