Motion
XTB25 X 2-3/16

DODGE
XTB25 X 2-3/16

XT Conveyor Bushing - XTB25 Bushing, 2.1875 in Bore, 4.4375 in Flg OD, 1.8750 in LTB, Steel or Gray Cast Iron Material
Mi Item #06832003
MFR #XTB25 X 2-3/16
Price$75.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
XTB25 X 2-3/16

XT Conveyor Bushing - XTB25 Bushing, 2.1875 in Bore, 4.4375 in Flg OD, 1.8750 in LTB, Steel or Gray Cast Iron Material
Mi Item #06832003
MFR #XTB25 X 2-3/16

Mfr description
XTB25 X 2-3/16 226856
  • Designed for conveyor pulley applications
  • 2 in./ft. taper for easy on, easy off
  • Offered in Steel or Gray Cast Iron
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.59/each

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Bushing Size
    XTB25
  • Flange Outside Diameter
    4.4375 in
  • Keyway Size
    1/2 x 1/4 in

Details

  • Manufacturer Catalog Number
    226856
  • Material
    Steel or Gray Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)