Motion
XTB30 X 1-7/16

DODGE
XTB30 X 1-7/16

XT Conveyor Bushing - XTB30 Bushing, 1.4375 in Bore, 5.3125 in Flg OD, 2.0625 in LTB, Steel or Gray Cast Iron Material
Mi Item #06832005
MFR #XTB30 X 1-7/16
Price$137.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
XTB30 X 1-7/16

XT Conveyor Bushing - XTB30 Bushing, 1.4375 in Bore, 5.3125 in Flg OD, 2.0625 in LTB, Steel or Gray Cast Iron Material
Mi Item #06832005
MFR #XTB30 X 1-7/16

Mfr description
XTB30 X 1-7/16 226858
  • Designed for conveyor pulley applications
  • 2 in./ft. taper for easy on, easy off
  • Offered in Steel or Gray Cast Iron
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.66/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Bushing Size
    XTB30
  • Flange Outside Diameter
    5.3125 in
  • Keyway Size
    3/8 x 3/16 in

Details

  • Manufacturer Catalog Number
    226858
  • Material
    Steel or Gray Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)