Motion
XTB30 X 2-11/16

DODGE
XTB30 X 2-11/16

XT Conveyor Bushing - XTB30 Bushing, 2.6875 in Bore, 5.3125 in Flg OD, 2.0625 in LTB, Steel or Gray Cast Iron Material
MI ITEM #06832009
MFR #XTB30 X 2-11/16
Your Price$116.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
XTB30 X 2-11/16

XT Conveyor Bushing - XTB30 Bushing, 2.6875 in Bore, 5.3125 in Flg OD, 2.0625 in LTB, Steel or Gray Cast Iron Material
MI ITEM #06832009
MFR #XTB30 X 2-11/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$116.33/each(List $133.78)

Overview

Mfr description
XTB30 X 2-11/16 226864
  • Designed for conveyor pulley applications
  • 2 in./ft. taper for easy on, easy off
  • Offered in Steel or Gray Cast Iron

Specifications

  • Bore Diameter
    2.6875 in
  • Bushing Size
    XTB30
  • Flange Outside Diameter
    5.3125 in
  • Material
    Steel or Gray Cast Iron
  • Keyway Size
    5/8 x 5/16 in
  • Manufacturer Catalog Number
    226864

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text