1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
XTB35 X 2-7/16
XT Conveyor Bushing - XTB35 Bushing, 2.4375 in Bore, 6.3125 in Flg OD, 2.7813 in LTB, Steel or Gray Cast Iron Material
MI ITEM #
06832011
MFR #
XTB35 X 2-7/16
Price
$138.13
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Bushings
DODGE XTB35 X 2-7/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
XTB35 X 2-7/16
XT Conveyor Bushing - XTB35 Bushing, 2.4375 in Bore, 6.3125 in Flg OD, 2.7813 in LTB, Steel or Gray Cast Iron Material
MI ITEM #
06832011
MFR #
XTB35 X 2-7/16
Mfr description
XTB35 X 2-7/16 226868
Designed for conveyor pulley applications
2 in./ft. taper for easy on, easy off
Offered in Steel or Gray Cast Iron
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$138
.13
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
2.4375 in
Bushing Size
XTB35
Flange Outside Diameter
6.3125 in
Keyway Size
5/8 x 5/16 in
Details
Manufacturer Catalog Number
226868
Material
Steel or Gray Cast Iron
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items