1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
XTB50 X 4-7/16
XT Conveyor Bushing - XTB50 Bushing, 4.4375 in Bore, 10.1250 in Flg OD, 3.7500 in LTB, Steel or Gray Cast Iron Material
MI ITEM #
06832018
MFR #
XTB50 X 4-7/16
Price
$300.89
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Bushings
DODGE XTB50 X 4-7/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
XTB50 X 4-7/16
XT Conveyor Bushing - XTB50 Bushing, 4.4375 in Bore, 10.1250 in Flg OD, 3.7500 in LTB, Steel or Gray Cast Iron Material
MI ITEM #
06832018
MFR #
XTB50 X 4-7/16
Mfr description
XTB50 X 4-7/16 226881
Designed for conveyor pulley applications
2 in./ft. taper for easy on, easy off
Offered in Steel or Gray Cast Iron
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$300
.89
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
4.4375 in
Bushing Size
XTB50
Flange Outside Diameter
10.1250 in
Keyway Size
1 x 1/2 in
Details
Manufacturer Catalog Number
226881
Material
Steel or Gray Cast Iron
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items