Motion
XTB50 X 4-15/16

DODGE
XTB50 X 4-15/16

XT Conveyor Bushing - XTB50 Bushing, 4.9375 in Bore, 10.1250 in Flg OD, 3.7500 in LTB, Steel or Gray Cast Iron Material
MI ITEM #06832019
MFR #XTB50 X 4-15/16
Price$300.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
XTB50 X 4-15/16

XT Conveyor Bushing - XTB50 Bushing, 4.9375 in Bore, 10.1250 in Flg OD, 3.7500 in LTB, Steel or Gray Cast Iron Material
MI ITEM #06832019
MFR #XTB50 X 4-15/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$300.89/each

Specifications

Dimensions

  • Bore Diameter
    4.9375 in
  • Bushing Size
    XTB50
  • Flange Outside Diameter
    10.1250 in
  • Keyway Size
    1-1/4 x 5/8 in

Details

  • Manufacturer Catalog Number
    226882
  • Material
    Steel or Gray Cast Iron

Overview

Mfr description
XTB50 X 4-15/16 226882
  • Designed for conveyor pulley applications
  • 2 in./ft. taper for easy on, easy off
  • Offered in Steel or Gray Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought