Motion
XTB60 X 5-7/16

DODGE
XTB60 X 5-7/16

XTB60 X 5-7/16 226883
MI ITEM #06832020
MFR #XTB60 X 5-7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
XTB60 X 5-7/16

XTB60 X 5-7/16 226883
MI ITEM #06832020
MFR #XTB60 X 5-7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5.4375 in
  • Bushing Size
    XTB60
  • Flange Outside Diameter
    11.9375 in
  • Keyway Size
    1-1/4 x 5/8 in

Details

  • Manufacturer Catalog Number
    226883
  • Material
    Ductile Iron

Overview

Mfr description
XTB60 X 5-7/16 226883
  • Designed for conveyor pulley applications
  • 2 in./ft. taper for easy on, easy off

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought