Motion
XTH15 WELD-ON HUB

DODGE
XTH15 WELD-ON HUB

Weld-On QD Bushing Hub - Fits XTB15 Bushings, 0.6250 to 1.5000 in Shaft Sizes, Steel Material
MI ITEM #06832021
MFR #XTH15 WELD-ON HUB
Price$63.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
XTH15 WELD-ON HUB

Weld-On QD Bushing Hub - Fits XTB15 Bushings, 0.6250 to 1.5000 in Shaft Sizes, Steel Material
MI ITEM #06832021
MFR #XTH15 WELD-ON HUB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$63.70/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.4375 in
  • Bushing Bore Range
    0.6250 to 1.5000 in
  • Bushing Size
    XTB15
  • Length Through Bore
    3.7500 in
  • Outside Diameter  
    3.1900 in
  • Overall Length  
    0.6250 in
  • Screw Thread Size
    1/4-20NC

Details

  • Bushing Type
    XT
  • Flange Type
    Flanged
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    226916
  • Manufacturer Upc Number
    782477057113
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
  • Torque Capacity
    189374
  • UPC_NO
    782477057113

Overview

Mfr description
XTH15 WELD-ON HUB 226916

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought