Motion
XTH30 WELD-ON HUB

DODGE
XTH30 WELD-ON HUB

226919 Weld-On QD Bushing Hub - Fits XTB30 Bushings, 1.4375 to 2.9375 in Shaft Sizes, Steel Material
MI ITEM #06832022
MFR #XTH30 WELD-ON HUB
Price$92.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
XTH30 WELD-ON HUB

226919 Weld-On QD Bushing Hub - Fits XTB30 Bushings, 1.4375 to 2.9375 in Shaft Sizes, Steel Material
MI ITEM #06832022
MFR #XTH30 WELD-ON HUB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$92.21/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4.5625 in
  • Bushing Bore Range
    1.4375 to 2.9375 in
  • Bushing Size
    XTB30
  • Outside Diameter  
    5.9400 in
  • Overall Length  
    1.2500 in
  • Screw Thread Size
    7/16-14NC
  • Weight
    5.8
  • Width
    5.65

Details

  • Flange Type
    Flanged
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    226919
  • Manufacturer Upc Number
    782477101175
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4

Overview

Mfr description
XTH30 WELD-ON HUB 226919

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought