Motion
XTH35 WELD-ON HUB

DODGE
XTH35 WELD-ON HUB

226920 Weld-On QD Bushing Hub - Fits XTB35 Bushings, 1.9375 to 3.4375 in Shaft Sizes, Steel Material
Mi Item #06832023
MFR #XTH35 WELD-ON HUB
Price$141.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
XTH35 WELD-ON HUB

226920 Weld-On QD Bushing Hub - Fits XTB35 Bushings, 1.9375 to 3.4375 in Shaft Sizes, Steel Material
Mi Item #06832023
MFR #XTH35 WELD-ON HUB

Mfr description
XTH35 WELD-ON HUB 226920
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.59/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5.4375 in
  • Bushing Bore Range
    1.9375 to 3.4375 in
  • Bushing Size
    XTB35
  • Outside Diameter  
    5.4375 in
  • Overall Length  
    1.5000 in
  • Screw Thread Size
    1/2-13NC
  • Weight
    7.1
  • Width
    7.7

Details

  • Flange Type
    Flanged
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    226920
  • Manufacturer Upc Number
    782477101182
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)