Motion
XTH40 WELD-ON HUB

DODGE
XTH40 WELD-ON HUB

226921 Weld-On QD Bushing Hub - Fits XTB40 Bushings, 2.4375 to 3.9375 in Shaft Sizes, Steel Material
MI ITEM #06832024
MFR #XTH40 WELD-ON HUB
Price$257.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
XTH40 WELD-ON HUB

226921 Weld-On QD Bushing Hub - Fits XTB40 Bushings, 2.4375 to 3.9375 in Shaft Sizes, Steel Material
MI ITEM #06832024
MFR #XTH40 WELD-ON HUB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$257.91/each

Specifications

Dimensions

  • Bolt Circle Diameter
    6.1250 in
  • Bushing Bore Range
    2.4375 to 3.9375 in
  • Bushing Size
    XTB40
  • Outside Diameter  
    7.5630 in
  • Overall Length  
    1.7500 in
  • Screw Thread Size
    9/16-12NC
  • Weight
    10.5
  • Width
    8.6

Details

  • Flange Type
    Flanged
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    226921
  • Manufacturer Upc Number
    782477101199
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4

Overview

Mfr description
XTH40 WELD-ON HUB 226921

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought