Motion
XTH45 WELD-ON HUB

DODGE
XTH45 WELD-ON HUB

226922 Weld-On QD Bushing Hub - Fits XTB45 Bushings, 3.4375 to 4.4375 in Shaft Sizes, Steel Material
Mi Item #06832025
MFR #XTH45 WELD-ON HUB
Price$365.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
XTH45 WELD-ON HUB

226922 Weld-On QD Bushing Hub - Fits XTB45 Bushings, 3.4375 to 4.4375 in Shaft Sizes, Steel Material
Mi Item #06832025
MFR #XTH45 WELD-ON HUB

Mfr description
XTH45 WELD-ON HUB 226922
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$365.51/each

Specifications

Dimensions

  • Bolt Circle Diameter
    6.8750 in
  • Bushing Bore Range
    3.4375 to 4.4375 in
  • Bushing Size
    XTB45
  • Outside Diameter  
    8.3150 in
  • Overall Length  
    2.1250 in
  • Screw Thread Size
    5/8-11NC

Details

  • Flange Type
    Flanged
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    226922
  • Manufacturer Upc Number
    782477101205
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)