Motion
XTH50 WELD-ON HUB

DODGE
XTH50 WELD-ON HUB

226923 Weld-On QD Bushing Hub - Fits XTB50 Bushings, 3.9375 to 4.9375 in Shaft Sizes, Steel Material
Mi Item #06832026
MFR #XTH50 WELD-ON HUB
Price$389.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
XTH50 WELD-ON HUB

226923 Weld-On QD Bushing Hub - Fits XTB50 Bushings, 3.9375 to 4.9375 in Shaft Sizes, Steel Material
Mi Item #06832026
MFR #XTH50 WELD-ON HUB

Mfr description
XTH50 WELD-ON HUB 226923
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$389.39/each

Specifications

Dimensions

  • Bolt Circle Diameter
    8.3125 in
  • Bushing Bore Range
    3.9375 to 4.9375 in
  • Bushing Size
    XTB50
  • Outside Diameter  
    9.9400 in
  • Overall Length  
    2.5000 in
  • Screw Thread Size
    3/4-10NC

Details

  • Flange Type
    Flanged
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    226923
  • Manufacturer Upc Number
    782477101212
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)