Motion
3535 X 85MM-KW  BUSHING

DODGE
3535 X 85MM-KW BUSHING

Taper Lock Bushing - 3535 Series, 85 mm Bore, 22 x 14 mm Keyway, Cast Iron Material
Mi Item #06832028
MFR #3535 X 85MM-KW BUSHING
Price$155.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3535 X 85MM-KW BUSHING

Taper Lock Bushing - 3535 Series, 85 mm Bore, 22 x 14 mm Keyway, Cast Iron Material
Mi Item #06832028
MFR #3535 X 85MM-KW BUSHING

Mfr description
3535 X 85MM, 22 X 5.4MM KW DI 393170
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.65/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Bushing Size
    3535
  • Keyway Size
    22 x 14 mm
  • Length Through Bore  
    3.5000 in
  • Weight
    10 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)