Motion
XTH20 WELD-ON HUB

DODGE
XTH20 WELD-ON HUB

226917 Weld-On QD Bushing Hub - Fits XTB20 Bushings, 0.7500 to 2.0000 in Shaft Sizes, Steel Material
MI ITEM #06832034
MFR #XTH20 WELD-ON HUB
Price$93.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
XTH20 WELD-ON HUB

226917 Weld-On QD Bushing Hub - Fits XTB20 Bushings, 0.7500 to 2.0000 in Shaft Sizes, Steel Material
MI ITEM #06832034
MFR #XTH20 WELD-ON HUB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$93.61/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3.1875 in
  • Bushing Bore Range
    0.7500 to 2.0000 in
  • Bushing Size
    XTB20
  • Outside Diameter  
    4.0650 in
  • Overall Length  
    0.8125 in
  • Screw Thread Size
    5/16-18NC
  • Weight
    2.17
  • Width
    4.75

Details

  • Flange Type
    Flanged
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    226917
  • Manufacturer Upc Number
    782477057120
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4

Overview

Mfr description
XTH20 WELD-ON HUB 226917

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought