Motion
XTH25 WELD-ON HUB

DODGE
XTH25 WELD-ON HUB

226918 Weld-On QD Bushing Hub - Fits XTB25 Bushings, 1.0000 to 2.4375 in Shaft Sizes, Steel Material
Mi Item #06832035
MFR #XTH25 WELD-ON HUB
Price$92.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
XTH25 WELD-ON HUB

226918 Weld-On QD Bushing Hub - Fits XTB25 Bushings, 1.0000 to 2.4375 in Shaft Sizes, Steel Material
Mi Item #06832035
MFR #XTH25 WELD-ON HUB

Mfr description
XTH25 WELD-ON HUB 226918
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.42/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3.7500 in
  • Bushing Bore Range
    1.0000 to 2.4375 in
  • Bushing Size
    XTB25
  • Outside Diameter  
    4.6900 in
  • Overall Length  
    1.1250 in
  • Screw Thread Size
    3/8-16NC
  • Weight
    2.935
  • Width
    6.5

Details

  • Flange Type
    Flanged
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    226918
  • Manufacturer Upc Number
    782477101168
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)