Motion
7GP1-2028-032

REXNORD INC
7GP1-2028-032

Duralon® Die & Mold Plain-Bearing - 1.0000 in Length, Duralon Material
MI ITEM #06833614
MFR #7GP1-2028-032
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
7GP1-2028-032

Duralon® Die & Mold Plain-Bearing - 1.0000 in Length, Duralon Material
MI ITEM #06833614
MFR #7GP1-2028-032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7GP1-2028-032 1-1/4 X 1-3/4 X 2

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    Duralon
  • Overall Length
    1.0000 in
  • Finish Coating
    PTFE
  • Groove Type
    Plain Interior
  • Operating Temperature Range
    -65 to 325 °F
  • Backing Material
    Epoxy Fiberglass
  • Series
    7GP
  • Material Specification
    Duralon
  • Manufacturer Catalog
  • Manufacturer Upc Number
    782934840135
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought