Motion
VHK2-07F-07FR-X205

SMC CORP OF AMERICA
VHK2-07F-07FR-X205

Manual Mechanical Air Control Valve - Finger Lever Operated, 145 psi, 1.0 MPa MAX Pressure
Mi Item #06833721
MFR #VHK2-07F-07FR-X205
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VHK2-07F-07FR-X205

Manual Mechanical Air Control Valve - Finger Lever Operated, 145 psi, 1.0 MPa MAX Pressure
Mi Item #06833721
MFR #VHK2-07F-07FR-X205

Mfr description
VHK2-07F-07FR-X205 FINGER VALVE
  • Finger valve, standard
  • 2 or 3 port available
  • Effective area: 2.0 to 17.5mm²
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    17 g

Details

  • Actuator Type
    Finger Lever
  • Country of Origin
    JP
  • Knob Color
    Red
  • Maximum Operating Pressure
    145 psi, 1.0 MPa
  • Maximum Working Pressure
    145 psi, 1.0 MPa
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 140 °F, 0 to 60 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)