Motion
246105351
Oil Seal - Split, 10.236 in Shaft Dia., 11.417 in OD, 0.590 in Overall Width, Model 26 Design, Mill-Right N Lip Material
MI ITEM #06833788
MFR #246105351
List Price$741.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Split, 10.236 in Shaft Dia., 11.417 in OD, 0.590 in Overall Width, Model 26 Design, Mill-Right N Lip Material
MI ITEM #06833788
MFR #246105351

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$741.20/each for your price

Overview

Mfr description
26X5351 MILL-RIGHT N SPLIT 10.236"ID
  • High-performance seal
  • Solid or split design
  • Reverse bevel lip design prevents lip rollover
  • Reinforced rubber O.D.
  • Single and dual lip configurations available

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    10.236 in
  • Outside Diameter
    11.417 in
  • Overall Width
    0.590 in
  • Design Type
    Model 26
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip, Split
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    200 °F
  • Manufacturer Upc Number
    717744865450
  • Misalignment Tolerance
    0.015 in
  • Manufacturer Catalog Number
    24610-5351
  • Typical Application
    High Performance Split Seal, Rotating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text