Specifications
Dimensions
- Body Size40
- Port Size3/4 NPT
- Weight0.43 kg
Details
- Bowl OptionsMetal Bowl
- Drain TypeManual
- Filter TypeMist Separator
- SeriesAFM
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)