Motion
55X70X8RDLNMOSSFN

FREUDENBERG NOK
55X70X8RDLNMOSSFN

Metric Oil Seal Blue NBR - Solid, 55 mm Shaft Dia., 70 mm OD, 8 mm Overall Width, 72 NBR 902 Lip Material
Mi Item #06834133
MFR #55X70X8RDLNMOSSFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
55X70X8RDLNMOSSFN

Metric Oil Seal Blue NBR - Solid, 55 mm Shaft Dia., 70 mm OD, 8 mm Overall Width, 72 NBR 902 Lip Material
Mi Item #06834133
MFR #55X70X8RDLNMOSSFN

Mfr description
55X70X8RDLNMOSSFN METRIC OIL SEAL
  • Made in Europe
  • Outstanding Sealing Performance
  • Low Friction and Excellent Wear Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    70 mm
  • Overall Width
    8 mm
  • Shaft Diameter
    55 mm
  • Weight
    0.05 lbs

Details

  • Construction Description
    Nitrile Rubber OD, Double Lip
  • Continuous Temperature Range
    -40 to +212°F / -40 to +100°C
  • Harmonization Code
    4016.93.5020
  • Lip Material
    72 NBR 902
  • Manufacturer Catalog Number
    49343950
  • Misalignment Tolerance
    depends on application details
  • Pressure Tolerance
    0.05 MPa
  • Seal Type
    Dougle Lip - Simmerring Oil Seal
  • Series
    BASL
  • Solid / Split
    Solid
  • Typical Application
    Gearboxes, Transmissions, Axles, Power tools
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)