Motion
60X95X10RDLNMOSSFN

FREUDENBERG NOK
60X95X10RDLNMOSSFN

Metric Oil Seal Blue NBR - Solid, 60 mm Shaft Dia., 95 mm OD, 10 mm Overall Width, 72 NBR 902 Lip Material
MI ITEM #06834145
MFR #60X95X10RDLNMOSSFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
60X95X10RDLNMOSSFN

Metric Oil Seal Blue NBR - Solid, 60 mm Shaft Dia., 95 mm OD, 10 mm Overall Width, 72 NBR 902 Lip Material
MI ITEM #06834145
MFR #60X95X10RDLNMOSSFN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60X95X10RDLNMOSSFN METRIC OIL SEAL
  • Made in Europe
  • Outstanding Sealing Performance
  • Low Friction and Excellent Wear Resistance
  • Simple Installation

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    60 mm
  • Outside Diameter
    95 mm
  • Overall Width
    10 mm
  • Seal Type
    Dougle Lip - Simmerring Oil Seal
  • Lip Material
    72 NBR 902
  • Pressure Tolerance
    0.05 MPa
  • Misalignment Tolerance
    depends on application details
  • Series
    BASL
  • Manufacturer Catalog Number
    12000533
  • Construction Description
    Nitrile Rubber OD, Double Lip
  • Harmonization Code
    4016.93.5020
  • Typical Application
    Gearboxes, Axles, Power tools
  • Weight
    0.12 lbs
  • Continuous Temperature Range
    -40 to +212°F / -40 to +100°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text