Motion
70X90X12MSLNMOSSFN

FREUDENBERG NOK
70X90X12MSLNMOSSFN

Metric Oil Seal Blue NBR - Solid, 70 mm Shaft Dia., 90 mm OD, 12 mm Overall Width, 72 NBR 902 Lip Material
MI ITEM #06834159
MFR #70X90X12MSLNMOSSFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
70X90X12MSLNMOSSFN

Metric Oil Seal Blue NBR - Solid, 70 mm Shaft Dia., 90 mm OD, 12 mm Overall Width, 72 NBR 902 Lip Material
MI ITEM #06834159
MFR #70X90X12MSLNMOSSFN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70X90X12MSLNMOSSFN METRIC OIL SEAL
  • Made in Europe
  • Spring-loaded sealing lip
  • Metal housing for especially firm and precise seating in the bore

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    70 mm
  • Outside Diameter
    90 mm
  • Overall Width
    12 mm
  • Seal Type
    Single Lip -Simmerring Oil Seal
  • Lip Material
    72 NBR 902
  • Pressure Tolerance
    0.02 MPa
  • Misalignment Tolerance
    depends on application details
  • Series
    B1
  • Manufacturer Catalog Number
    334649
  • Construction Description
    Nitrile Metal OD, Single Lip
  • Harmonization Code
    4016.93.5020
  • Typical Application
    Gearboxes, Axles, Power tools
  • Weight
    0.10 lbs
  • Continuous Temperature Range
    -40 to +212°F / -40 to +100°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text