Motion
70X90X12RDLVMOSSFN

FREUDENBERG NOK
70X90X12RDLVMOSSFN

Metric Oil Seal Brown FKM - Solid, 70 mm Shaft Dia., 90 mm OD, 12 mm Overall Width, 75 FKM 585 Lip Material
MI ITEM #06834160
MFR #70X90X12RDLVMOSSFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
70X90X12RDLVMOSSFN

Metric Oil Seal Brown FKM - Solid, 70 mm Shaft Dia., 90 mm OD, 12 mm Overall Width, 75 FKM 585 Lip Material
MI ITEM #06834160
MFR #70X90X12RDLVMOSSFN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70X90X12RDLVMOSSFN METRIC OIL SEAL
  • Made in Europe
  • Outstanding Sealing Performance
  • Low Friction and Excellent Wear Resistance
  • Simple Installation

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    70 mm
  • Outside Diameter
    90 mm
  • Overall Width
    12 mm
  • Seal Type
    Dougle Lip - Simmerring Oil Seal
  • Lip Material
    75 FKM 585
  • Pressure Tolerance
    0.05 MPa
  • Misalignment Tolerance
    depends on application details
  • Series
    BASL
  • Manufacturer Catalog Number
    49306041
  • Construction Description
    FKM Rubber OD, Double Lip
  • Harmonization Code
    4016.93.5020
  • Typical Application
    Gearboxes, Transmissions, Axles, Power tools
  • Weight
    0.12 lbs
  • Continuous Temperature Range
    -13 to +320°F / -25 to +160°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text