Overview
Mfr description
340X380X20MSLNMOSSFN METRIC OIL SEAL
- Made in Europe
- Spring-loaded sealing lip
- Metal housing for especially firm and precise seating in the bore
Specifications
- Solid / SplitSolid
- Shaft Diameter340 mm
- Outside Diameter380 mm
- Overall Width20 mm
- Seal TypeSingle Lip -Simmerring Oil Seal
- Lip Material72 NBR 902
- Pressure Tolerance0.05 MPa
- Misalignment Tolerancedepends on application details
- SeriesB1
- Manufacturer Catalog Number31645
- Construction DescriptionNitrile Metal OD, Single Lip
- Harmonization Code4016.93.5020
- Typical ApplicationGearboxes, Axles, Power tools
- Weight1.40 lbs
- Continuous Temperature Range-40 to +212°F / -40 to +100°C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data