Overview
Mfr description
360X400X20RDLVMOSSFN METRIC OIL SEAL
- Made in Europe
- Outstanding Sealing Performance
- Low Friction and Excellent Wear Resistance
- Simple Installation
Specifications
- Solid / SplitSolid
- Shaft Diameter360 mm
- Outside Diameter400 mm
- Overall Width20 mm
- Seal TypeDougle Lip - Simmerring Oil Seal
- Lip Material75 FKM 585
- Pressure Tolerance0.05 MPa
- Misalignment Tolerancedepends on application details
- SeriesBASL
- Manufacturer Catalog Number49349706
- Construction DescriptionFKM Rubber OD, Double Lip
- Harmonization Code4016.93.5020
- Typical ApplicationGearboxes, Axles, Power tools
- Weight1.60 lbs
- Continuous Temperature Range-13 to +320°F / -25 to +160°C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data