Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
400X440X20MSLNMOSSFN

Metric Oil Seal Blue NBR - Solid, 400 mm Shaft Dia., 440 mm OD, 20 mm Overall Width, 72 NBR 902 Lip Material
MI ITEM #06834247
MFR #400X440X20MSLNMOSSFN

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
400X440X20MSLNMOSSFN METRIC OIL SEAL
  • Made in Europe
  • Spring-loaded sealing lip
  • Metal housing for especially firm and precise seating in the bore

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    400 mm
  • Outside Diameter
    440 mm
  • Overall Width
    20 mm
  • Seal Type
    Single Lip -Simmerring Oil Seal
  • Lip Material
    72 NBR 902
  • Pressure Tolerance
    0.05 MPa
  • Misalignment Tolerance
    depends on application details
  • Series
    B1
  • Manufacturer Catalog Number
    31653
  • Construction Description
    Nitrile Metal OD, Single Lip
  • Harmonization Code
    4016.93.5020
  • Typical Application
    Gearboxes, Axles, Power tools
  • Weight
    1.56 lbs
  • Continuous Temperature Range
    -40 to +212°F / -40 to +100°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text