Overview
Mfr description
500X540X0RDLNMOSSFN METRIC OIL SEAL
- Made in Europe
- Outstanding Sealing Performance
- Low Friction and Excellent Wear Resistance
- Simple Installation
Specifications
- Solid / SplitSolid
- Shaft Diameter500 mm
- Outside Diameter540 mm
- Overall Width20 mm
- Seal TypeDougle Lip - Simmerring Oil Seal
- Lip Material72 NBR 902
- Pressure Tolerance0.05 MPa
- Misalignment Tolerancedepends on application details
- SeriesBASL
- Manufacturer Catalog Number49074432
- Construction DescriptionNitrile Rubber OD, Double Lip
- Harmonization Code4016.93.5020
- Typical ApplicationGearboxes, Axles, Power tools
- Weight2.08 lbs
- Continuous Temperature Range-40 to +212°F / -40 to +100°C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data