Overview
Mfr description
40412948 BAUM3SLX7 40.0X 58.0X 9.0 585
- Made in Europe
- Outstanding Sealing Performance
- Low Friction and Excellent Wear Resistance
- Simple Installation
Specifications
- Solid / SplitSolid
- Shaft Diameter40 mm
- Hardness75 Shore D
- Outside Diameter58 mm
- Overall Width9 mm
- Seal TypeNITRILE RUBBER OD, DOUBLE LIP
- Lip Material75 FKM 585
- Number of Lips2
- Durometer75 Durometer
- Pressure ToleranceLess than 10 psi
- Manufacturer Upc Number750886480648
- Misalignment Tolerancedepends on application details
- SeriesBASL
- Manufacturer Catalog Number40X58X9BASLV
- SynonymRadial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
- Construction DescriptionNITRILE RUBBER OD, DOUBLE LIP
- Manufacturer CatalogSimmerring® and Rotary Seals - Catalog
- Harmonization Code4016.93.5020 US
- Typical ApplicationGearboxes, Transmissions, Axles, Power tools
- Weight0.0948 lbs
- Continuous Temperature Range-13 to +320°F / -25 to +160°C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data